Zoro Homepage

3/8" Drive Long Length Hex Bit SAE Socket 3/8"

  • Mfr # 82536

  • Zoro # G5808776


product price: $8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

SAE or Metric
SAE
Type
Bit Socket
Size
3/8 in
Finish
Full Polish Chrome
Overall Length
6.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82536
Zoro #
G5808776
UPC #
099575825361
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8 in
Overall Length
6.14 in

Details

Item
Long Length Hex Bit SAE Socket 3/8" 3/8"
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Alloy Steel

Description

Long Length Hex Bit SAE Socket 3/8 In. 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.