Zoro Homepage

3/8" Drive Long Torx Bit Socket T40

  • Mfr # 82517

  • Zoro # G0438877


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Drive Size
3/8"
Overall Length
5.984 in
Finish
Chrome plated
SAE or Metric
SAE
Size
T40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82517
Zoro #
G0438877
UPC #
099575825170
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
5.984 in
Size
T40

Details

Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Socket Type
Long Torx Bit
Category Type
Socket Bits
Tether Ready
No
Type
Bit Socket
Drive Type
Torx
Material
Alloy Steel
ASME Standard
B107.1, B107.5M

Description

Long Torx Bit Socket,T-40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.