Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Mechanic Socket Set, SAE, 30 pcs, Standard and Deep Socket Set, 30 Pc.

  • Mfr # 80569

  • Zoro # G0446936


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
30
Finish
Chorme
Number of Points
6
Features
Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80569
Zoro #
G0446936
UPC #
099575805691
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Socket Depth
Standard/Deep
Overall Length
Various
Socket Size Range
1/4" to 1"
Sizes Included
1/4",5/16",3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"

Details

Item
Mechanics Tool Set
Number of Pieces
30
Finish
Chorme
Number of Points
6
Features
Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding
Ratchets Included
Teardrop Ratchet
Impact Rated
No
Standards
ASME B107.1, B1007.10
Tether Capable
Not Tether Capable
Deep Socket Point Styles Included
6
Measurement Type
SAE
Meets/Exceeds
ASME B107.1, B1007.10
SAE or Metric
SAE
Sockets Included
Yes
Std. Socket Point Styles Included
6
Product Type
Standard And Deep Socket Set,30 Pc.
Includes
Blow Mold Case
Material
Alloy Steel
ASME Standard
B107.1, B1007.10
Drive Type
6 Point

Description

Standard And Deep Socket Set,30 Pc., Standard Socket Count/Style (13) 6-Point, Standard Socket Style/Size 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 1/4 in, Deep Socket Count/Style (13) 6-Point, Deep Socket Style/Size 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6-Point: 1/4 in, SAE, 6-Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.