3/8" Drive Mechanics Tool Set SAE 21 Pieces 3/8" to 3/4" , Chorme
Mfr # 80557
Zoro # G0443436
product price: $68.49
/eaKey Features
Drive Size
3/8"
Number of Pieces
21
Finish
Chorme
Meets/Exceeds
ASME B107.1, B1007.10
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80557
Zoro #
G0443436
UPC #
099575805578
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Socket Size Range
3/8" to 3/4"
Socket Depth
Standard
Overall Length
Various
Sizes Included
3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",1/4",5/16",8-1/4",3",6"
Details
Item
Mechanics Tool Set
Number of Pieces
21
Finish
Chorme
Meets/Exceeds
ASME B107.1, B1007.10
SAE or Metric
SAE
Features
Includes Storage Case;
Full Polish Chrome Sockets With Large Hard Stamp Size Markings;
84 Tooth Full Polish Chrome Thin Profile Ratchet;
Knurled Full Polish Chrome Extensions;
Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding
Impact Rated
No
Ratchets Included
Teardrop Ratchet
Deep Socket Point Styles Included
6, 12
Tether Capable
Not Tether Capable
Number of Points
6, 12
Measurement Type
SAE
Standards
ASME B107.1, B1007.10
Std. Socket Point Styles Included
6, 12
Sockets Included
Yes
Product Type
SAE Socket Set,21 pc.,3/8in Drive
Includes
Blow Mold Case
ASME Standard
B107.1, B1007.10
Material
Alloy Steel
Description
SAE Socket Set,21 pc.,3/8in Drive, Standard Socket Count/Style (9) 12-Point, (9) 6-Point, Standard Socket Style/Size 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Standard 6-Point and 12-Point: 1/4 in, Deep Socket Style/Size 1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Deep 6 and 12-Point: 3/8 in, SAE, 12-Point, 6-Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.