Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Micrometer Torque Wrench 10-100 ft/lbs.

  • Mfr # 85062M

  • Zoro # G0439741


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
18 in
Includes
(1) Case
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85062M
Zoro #
G0439741
UPC #
99575005626
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
18 in
Overall Width
23/32 in
Head Length
2.12 in
Head Thickness
0.72 in
Head Width
1.4 in

Details

Item
Micrometer Torque Wrench,3/8in
Head Type
Standard
Includes
(1) Case
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Aluminum
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise
Ratcheting
Yes
Standards
ISO 6789, ASME B107.300-2010
Number of Geared Teeth
30
Secondary Scale Increments
1.4 N-m
Primary Scale Increments
1 ft-lb
Min. Arc Swing
12 Degrees
Calibration Certificate Included
Yes
Visual/Audible Indicators
None
Secondary Scale Range
20.3 N-m to 142.4 N-m
Primary Scale Range
10 ft-lb to 100 ft-lb
Torque Setting
Adjustable
Torque Increments
1 ft-lb, 1.4 N-m
Finish
Chrome
Clockwise Accuracy
+/- 3%
Secondary Scale Maximum Torque
142 N-m
Torque Adjustability
Adjustable
Handle Color
Black
Torque Limiting Mechanism
Click-Type
Secondary Scale Minimum Torque
20 N-m
Extended Data Testing
Yes
Primary Scale Maximum Torque
100 ft-lb
Nonsparking
No
Primary Scale Minimum Torque
10 ft-lb
Dual Scale
Yes
Corrosion Resistant
No
Head Movement
Fixed
Weight
2.5 lb
Insulated
No
Counterclockwise Accuracy
+/- 4%
Torque Range
10 ft-lb to 100 ft-lb
Maximum Torque
142.4 Nm
Type
Micrometer

Description

If you need to tighten or loosen fasteners, the GEARWRENCH 85062 Micrometer Torque Wrench is the tool for you. It offers accurate torque measurements in both foot-pound and Newton-meter increments. The 10 ft-lb to 100 ft-lb torque range gives you more options when it comes to tightening or loosening your fasteners. The 3/8" drive size makes this micrometer torque wrench compatible with a wide variety of sockets and extensions. Featuring alloy steel construction, this precision instrument is designed for durability and long life. This GEARWRENCH Micrometer Torque Wrench is ideal for all your projects that require exact measurements of torque.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.