
3/8" Drive Micrometer Torque Wrench 30-250 in/lbs.
Mfr # 85061M
Zoro # G707466038
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Tether Capable
No
Maximum Torque
29.38 Nm
Type
Micrometer
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85061M
Zoro #
G707466038
UPC #
099575005619
Country of Origin
Taiwan, Province of China
Details
Item
Drive Micrometer Torque Wrench 30-250 in
Material
Alloy Steel
Tether Capable
No
Maximum Torque
29.38 Nm
Type
Micrometer
Drive Type
Square
Standards
ASME B107.300
Finish
Full Polish Chrome
Description
Drive Micrometer Torque Wrench 30-250 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.