
3/8" Drive Mid Length Hex Bit SAE Socket 3/16"
Mfr # 82524
Zoro # G5808663
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
SAE or Metric
SAE
Type
Bit Socket
Size
3/16 in
Overall Length
2.8 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82524
Zoro #
G5808663
UPC #
099575825248
Country of Origin
Taiwan, Province of China
Dimensions
Size
3/16 in
Overall Length
2.8 in
Details
Item
Mid Length Hex Bit SAE Socket 3/16" 3/8"
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
Hex
Description
Mid Length Hex Bit SAE Socket 3/16 In. 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.