Zoro Homepage

3/8" Drive Mid Length Hex Bit SAE Socket 3/8"

  • Mfr # 82528

  • Zoro # G5808654


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Overall Length
2.8 in
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82528
Zoro #
G5808654
UPC #
099575825286
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.8 in
Size
3/8 in

Details

Item
Mid Length Hex Bit SAE Socket 3/8" 3/8"
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Alloy Steel

Description

The GEARWRENCH 82528 Mid Length Hex Bit SAE Socket 3/8" 3/8" is a must-have for automotive repairs. It is the perfect size to fit into tight spaces and corners where larger sockets won't reach. This hex bit socket will be an easy tool to use when you are working on your car or bike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.