Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Mid Length Hex Bit SAE Socket 5/16"

  • Mfr # 82527

  • Zoro # G5808688


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

SAE or Metric
SAE
Finish
Full Polish Chrome
Size
5/16 in
Type
Bit Socket
Overall Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82527
Zoro #
G5808688
UPC #
099575825279
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16 in
Overall Length
2.8 in

Details

Item
Mid Length Hex Bit SAE Socket 5/16" 3/8"
SAE or Metric
SAE
Finish
Full Polish Chrome
Type
Bit Socket
Material
Alloy Steel
Drive Type
Hex

Description

Mid Length Hex Bit SAE Socket 5/16 In. 3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.