
3/8" Drive Mid Length Hex Bit SAE Socket 7/32"
Mfr # 82525
Zoro # G5808627
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
SAE or Metric
SAE
Type
Bit Socket
Size
7/32 in
Overall Length
2.8 in
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82525
Zoro #
G5808627
UPC #
099575825255
Country of Origin
Taiwan, Province of China
Dimensions
Size
7/32 in
Overall Length
2.8 in
Details
Item
Mid Length Hex Bit SAE Socket 7/32" 3/8"
SAE or Metric
SAE
Type
Bit Socket
Finish
Full Polish Chrome
Drive Type
Hex
Material
Alloy Steel
Description
Mid Length Hex Bit SAE Socket 7/32 In. 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.