Zoro Homepage

3/8" Drive Pass-Thru 72 Tooth XL Locking Flex Head Ratchet 12"

  • Mfr # 893800

  • Zoro # G0440660


product price: $60.99
/ea

Key Features

Overall Length
12 in
SAE or Metric
SAE
Wrench Style
XL Lock Flex
Drive Size
3/8"
Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
893800
Zoro #
G0440660
UPC #
082171893803
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Drive Size
3/8"
Handle Length
1.969 in

Details

SAE or Metric
SAE
Wrench Style
XL Lock Flex
Item
Pass Thru Ratchet XL Locking Flex-Head
Type
Ratchet
Tether Capable
No
Standards
ANSI, ASME B107.10
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Pass Thru Ratchet XL Locking Flex-Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.