3/8" Drive Pass-Thru Quick-Release Adapter
Mfr # 231062GR
Zoro # G0441126
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Drive Size
3/8"
Number of Pieces
1
SAE or Metric
SAE
For Use With
3/8" Pass Thru Ratchet
Drive Type
Pass Thru
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231062GR
Zoro #
G0441126
UPC #
082171310621
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.17 in
Size
3/8 in
Details
Item
Adapter
Number of Pieces
1
SAE or Metric
SAE
For Use With
3/8" Pass Thru Ratchet
Drive Type
Pass Thru
Finish
Full Polish Chrome
Material
Alloy Steel
Description
The GearWrench 231062GR 3/8" Drive Adapter is an excellent tool to add to your collection. It can be used in place of a ratchet wrench when you need the extra reach. This adapter is designed for use with 3/8" drive tools. The pass thru design allows for better access in tight spaces. The GearWrench 231062GR 3/8" Drive Adapter will give you the added length you need without sacrificing power or speed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.