
3/8" Drive SAE, 13-Pieces
Mfr # 80561
Zoro # G7035310
product price: $65.75
/eaKey Features
Drive Size
3/8"
Number of Pieces
13
Includes
(13) 3/8" Drive 12 Point Standard SAE Socket Set: 1/4" to 1"
Finish
Full Polish Nickel Chrome Plated
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80561
Zoro #
G7035310
UPC #
-
Country of Origin
China
Dimensions
Drive Size
3/8"
Details
Item
Standard Socket Set
Number of Pieces
13
Includes
(13) 3/8" Drive 12 Point Standard SAE Socket Set: 1/4" to 1"
Finish
Full Polish Nickel Chrome Plated
SAE or Metric
SAE
Measurement Type
SAE
Description
Stnd SAE Socket Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.