Zoro Homepage

3/8" Drive Slotted Bit Socket 4mm

  • Mfr # 80464

  • Zoro # G0443725


product price: $8.49
/ea

Key Features

Drive Size
3/8"
Overall Length
1.653 in
Finish
Chrome plated
SAE or Metric
Metric
Category Type
Socket Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80464
Zoro #
G0443725
UPC #
099575804649
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.653 in
Size
4
Socket Size
4 mm

Details

Item
Screwdriver Bit Socket
Finish
Chrome plated
SAE or Metric
Metric
Category Type
Socket Bits
Socket Type
Slotted Bit
Type
Bit Socket
Drive Type
Slotted
Material
Alloy Steel

Description

Screwdriver Bit Socket,4mm Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.