3/8" Drive Slotted Bit Socket 5mm
Mfr # 80465
Zoro # G0443731
product price: $8.89
/eaKey Features
Drive Size
3/8"
Overall Length
1.653 in
Finish
Chrome plated
SAE or Metric
Metric
Socket Type
Slotted Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80465
Zoro #
G0443731
UPC #
099575804656
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.653 in
Size
5
Socket Size
5 mm
Details
Item
Screwdriver Bit Socket
Finish
Chrome plated
SAE or Metric
Metric
Socket Type
Slotted Bit
Category Type
Socket Bits
Tether Ready
No
Product Type
Screwdriver Bit Socket,5mm Slotted
Type
Bit Socket
Material
Alloy Steel
Drive Type
Slotted
Description
Screwdriver Bit Socket,5mm Slotted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.