Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive Speeder Handle 16-3/4"

  • Mfr # 81239

  • Zoro # G4560991


product price: $18.55
/ea

Key Features

Drive Size
3/8"
Overall Length
16.75 in
SAE or Metric
SAE
Number of Points
4
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81239
Zoro #
G4560991
UPC #
099575812392
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
16.75 in
Length
16-3/4"
Size
3/8 in

Details

Item
Speeder Handle
SAE or Metric
SAE
Number of Points
4
Number of Pieces
1
Tether Capable
Not Tether Capable
Material
Steel
System of Measurement
Inch
Basic Material
Steel
Features
Professional, Full Polish Finish Speeder Handle Design for Ultra Fast Action
Drive Type
Square
Finish
Full Polish Chrome
Handle Style
Contoured

Description

The GEARWRENCH 81239 3/8" Drive Socket is a high-quality speeder handle that allows you to work faster. The full polish finish of the speeder handle makes it look professional and elegant. This socket has a square drive size of 3/8", making it compatible with most sockets. It is 16" long, allowing you to get into hard to reach places without the need for extensions. The GEARWRENCH 81239 3/8" Drive Socket is an efficient tool that will save you time and effort in your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.