Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80892
Zoro #
G0448257
UPC #
099575808920
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.56"
Size
T-47
Bit Length
0.866"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Drive Type
Torx
Number of Points
6
Number of Pieces
1
Material
S2 steel
Description
Stubby Torx Bit Driver,3/8in Dr.,T-47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.