Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80893
Zoro #
G0433651
UPC #
099575808937
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.56"
Size
T-50
Bit Length
0.866"
Details
Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Material
S2 steel
Number of Points
6
Number of Pieces
1
Drive Type
Torx
Description
Drive Torx Stubby Bit Socket,3/8in,T-50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.