Zoro Homepage

3/8" Drive Tamper-Proof Torx Bit Socket T55

  • Mfr # 80459

  • Zoro # G0433758


product price: $9.69
/ea

Key Features

Drive Size
3/8"
Overall Length
1.85"
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80459
Zoro #
G0433758
UPC #
099575804595
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.85"
Size
T-55
Bit Length
1.181"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Pieces
1
Number of Points
6
Drive Type
Torx

Description

Drive Torx Tamper-Proof Bit Socket,T-55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.