
3/8" Drive Torx Bit Socket T40
Mfr # 80451
Zoro # G0927003
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Drive Size
3/8"
Number of Pieces
2
Includes
(2) 3/8" Drive Torx(R) Bit Socket T40
Finish
Full Polish Chrome Holder with Black Oxide Bit
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80451
Zoro #
G0927003
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.85 in
Details
Item
Bit Socket
Number of Pieces
2
Includes
(2) 3/8" Drive Torx(R) Bit Socket T40
Finish
Full Polish Chrome Holder with Black Oxide Bit
SAE or Metric
SAE
Measurement Type
Torx(R)
Drive Type
Torx
Material
Alloy Steel
Description
Skt Torx,Prs Fit 3/8Dr T-40 2pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.