Zoro Homepage

3/8" Drive Torx Bit Socket T47

  • Mfr # 80453

  • Zoro # G0449605


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Drive Size
3/8"
Overall Length
1.850"
Finish
Chrome plated
SAE or Metric
SAE
Size
T47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80453
Zoro #
G0449605
UPC #
099575804533
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1.850"
Size
T47

Details

Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
6
Socket Type
Torx Bit
Category Type
Socket Bits

Description

Torx Press-Fit Bit Socket,T-47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.