3/8" Drive Torx Bit Socket T55
Mfr # 80455
Zoro # G0449620
product price: $6.25
/eaSold in multiples of 2 for $12.50
Key Features
Drive Size
3/8"
Overall Length
1.85 in
Finish
Chrome plated
SAE or Metric
SAE
Category Type
Socket Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80455
Zoro #
G0449620
UPC #
099575804557
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
1.85 in
Size
T55
Details
Item
Torx Socket
Finish
Chrome plated
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Torx Bit
Number of Points
6
Tether Ready
No
Type
Bit Socket
Drive Type
Torx
Material
Alloy Steel
Description
Torx Press-Fit Bit Socket,T-55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.