3/8" Drive Universal 3 Jaw Oil Filter Wrench
Mfr # 3288D
Zoro # G3489701
product price: $16.39
/eaKey Features
Type
3 Jaw
Capacity
2 1/2 in to 3 3/4 in
Material
Alloy Steel
Length (In.)
15 in
Application
Used for Spin-On Filters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3288D
Zoro #
G3489701
UPC #
082171032882
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
15 in
Overall Length
3 3/4 in
Compatible Filter Diameter - Maximum
3 3/4 in
Strap Length
3 3/4 in
Compatible Drive Size
3/8 in
Compatible Filter Diameter - Minimum
2 1/2 in
Details
Item
Oil Filter Wrench
Type
3 Jaw
Capacity
2 1/2 in to 3 3/4 in
Material
Alloy Steel
Application
Used for Spin-On Filters
For Use With
3/8" Square Drive Tools
Strap Material
Steel
Tool Type
3-Jaw Filter Wrench
Strap Color
Black
Features
Non-Magnetic, Ratcheting
Description
Oil Filter Wrench, Handle Length Not Applicable, Strap Width Not Applicable, Strap Length 3 3/4 in, Strap Material Steel, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.