3/8" Drive Wobble Extension 12"
Mfr # 81249
Zoro # G0452737
product price: $17.19
/eaKey Features
Drive Size
3/8"
Finish
Chrome plated
Socket Type
Wobble Extensions
SAE or Metric
SAE
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81249
Zoro #
G0452737
UPC #
099575812491
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
12 in
Details
Item
Wobble Extension
Finish
Chrome plated
Socket Type
Wobble Extensions
SAE or Metric
SAE
Drive Type
Square
Number of Points
4
Tether Ready
No
Material
Alloy Steel
Description
Wobble Extension, 12in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.