3/8" Drive Wobble Extension 3"
Mfr # 81246
Zoro # G0452816
product price: $12.89
/eaKey Features
Drive Size
3/8"
Finish
Chrome plated
Socket Type
Wobble Extensions
SAE or Metric
SAE
Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81246
Zoro #
G0452816
UPC #
099575812460
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Overall Length
3 in
Details
Item
Wobble Extension
Finish
Chrome plated
Socket Type
Wobble Extensions
SAE or Metric
SAE
Drive Type
Square
Number of Points
4
Tether Ready
No
Material
Alloy Steel
Description
Wobble Extension,3/8in Drive,3in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.