Zoro Homepage

3/8" Drive Wobble Extension 6"

  • Mfr # 81247

  • Zoro # G0452825


product price: $12.89
/ea

Key Features

Drive Size
3/8"
Finish
Chrome plated
Socket Type
Wobble Extensions
SAE or Metric
SAE
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81247
Zoro #
G0452825
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
6 in

Details

Item
Wobble Extension
Finish
Chrome plated
Socket Type
Wobble Extensions
SAE or Metric
SAE
Drive Type
Square
Number of Points
4
Tether Ready
No
Material
Alloy Steel

Description

Wobble Extension,3/8in Drive,6in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.