Zoro Homepage

3/8" Flex Head Electronic Torque Wrench with Angle 10-100 ft/lbs

  • Mfr # 85078

  • Zoro # G7118872


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Tether Ready
No
Batteries Included
No
Overall Length
16.75 in
Finish
Full Polish Chrome
Head Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85078
Zoro #
G7118872
UPC #
099575850783
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.75 in
Head Length
2 in
Head Thickness
1 in
Overall Width
1.75 in
Head Width
1.25 in

Details

Item
Torque Wrench
Tether Ready
No
Batteries Included
No
Finish
Full Polish Chrome
Rechargeable
No
Material
Alloy Steel
Torque Range (in.-lbs.)
120 - 1200 in/lb
Torque Range (Ft.-Lb.)
10 to 100 ft/lb
Battery Type
AA
Torque Range (Nm)
13.5 to 135 Nm
Torque Range (kg. cm.)
138 - 1380 kg/cm

Description

Torque Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.