3/8 in Drive 60 Geared Teeth Ratchet, Chrome
Mfr # 81269XP
Zoro # G611677681
product price: $59.85
/eaKey Features
Drive Size
3/8 in
Number of Geared Teeth
60
Overall Length
18 in
Finish
Chrome
Corrosion Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81269XP
Zoro #
G611677681
UPC #
099575102691
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
18 in
Head Width
1 1/4 in
Head Thickness
35/64 in
Description
Hand Ratchet, Standard, Square, Reversing Reversible, Alloy Steel, Minimum Arc Swing 3 Degrees , Overall Length 18 in, Drive Size 3/8 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.