3/8" x 7/16" Flare Nut Wrench
Mfr # 81681
Zoro # G0434808
product price: $14.45
/eaKey Features
Material
Alloy Steel
Tether Capable
No
SAE or Metric
SAE
Overall Length
5.984 in
Standards
ANSI, ASME
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81681
Zoro #
G0434808
UPC #
099575816819
Country of Origin
China
Dimensions
Overall Length
5.984 in
Details
Item
Flare Nut Wrench,3/8in x 7/16in
Material
Alloy Steel
Tether Capable
No
SAE or Metric
SAE
Standards
ANSI, ASME
Finish
Full Polish Chrome
Type
Flare Nut
Description
Flare Nut Wrench,3/8in x 7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.