Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set

  • Mfr # 81217

  • Zoro # G0426356


product price: $21.29
/ea

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
4
Finish
Full Polished Chrome
SAE or Metric
SAE
Size
3/8"; 1/4"; 1/2"; 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81217
Zoro #
G0426356
UPC #
099575812170
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8", 1/2"
Size
3/8"; 1/4"; 1/2"; 3/8"

Details

Item
Adapter Set
Number of Pieces
4
Finish
Full Polished Chrome
SAE or Metric
SAE
Drive Type
Square
Number of Points
4
For Use With
Ratchets, Sockets, Extensions
ASME Standard
B107.1, B107.5M, B107.10, B107.11
Type
Adapter
Material
Alloy Steel

Description

Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Square, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Shape Square, Alloy Steel, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.