Zoro Homepage

4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12"

  • Mfr # 81200D

  • Zoro # G0446997


product price: $22.99
/ea

Key Features

Drive Size
3/8"
Overall Length
1-1/2"; 3"; 6"; 12"
Finish
Full Polished Chrome
Number of Pieces
4
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81200D
Zoro #
G0446997
UPC #
099575812002
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"
Overall Length
1-1/2"; 3"; 6"; 12"

Details

Item
Extension Set
Finish
Full Polished Chrome
Number of Pieces
4
SAE or Metric
SAE
Drive Type
Square
Number of Points
4
Material
Alloy Steel

Description

GearWrench's 81200D 4 Pc. 3/8" Drive Extension Set is a versatile set of extensions that are ideal for use with power tools and impact wrenches. It comes in a full polished chrome finish to ensure that it looks as good as it performs. The set comprises 4 pieces, each of which measures 1-1/2", 3", 6" or 12". These extensions are compatible with 3/8" square drives, so you can be sure they will fit most power tools and impact wrenches on the market today. The set is designed for SAE measurements, so you will have the right size every time. GearWrench's 81200D 4 Pc. 3/8" Drive Extension Set gives you the convenience of having an extension ready when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.