Zoro Homepage

4 Piece 3/8" Drive Wobble Extension Set 3", 6", 10" & 12"

  • Mfr # 81201

  • Zoro # G0926854


product price: $32.39
/ea

Key Features

Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
Square
Includes
Plastic Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81201
Zoro #
G0926854
UPC #
-
Country of Origin
China

Details

Item
Set Ext Wbl 3/8dr 4pcs
Finish
Full Polish Chrome
Material
Alloy Steel
Drive Type
Square
Includes
Plastic Tray

Description

Socket Extension Set, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 3 in, 6 in, 10 in, 12 in, Alloy Steel, Full Polish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.