
4 Piece 90-Tooth 12 Point SAE GearBox Double Flex Ratcheting Wrench Set
Mfr # 86831
Zoro # G907466562
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Finish
Full Polish Chrome
Material
Alloy Steel
Type
Double Box
Handle Material
Steel
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86831
Zoro #
G907466562
UPC #
099575868313
Country of Origin
China
Details
Item
Metric Double Flex Ratcheting Wrench
Finish
Full Polish Chrome
SAE or Metric
SAE
Material
Alloy Steel
Type
Double Box
Handle Material
Steel
Tether Capable
No
Drive Type
12 Point
Description
Metric Double Flex Ratcheting Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.