Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Piece Double Box Ratcheting E-Torx Wrench Set

  • Mfr # 9224D

  • Zoro # G0442578


product price: $121.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Torx(R)
Finish
Full Polish Chrome
Size
E6 x E8, E10 x E12, E14 x E18, E20 x E24
Wrench Style
Double Box End, Standard
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9224D
Zoro #
G0442578
UPC #
082171092244
Country of Origin
China

Dimensions

Size
E6 x E8, E10 x E12, E14 x E18, E20 x E24

Details

Item
Ratcheting WrenchSet,4pc,ETorx,DoubleBox
SAE or Metric
Torx(R)
Finish
Full Polish Chrome
Wrench Style
Double Box End, Standard
Number of Pieces
4
Ratcheting
Yes
Offset
0 Degrees
Includes
(4) Torx Double Box Ratcheting Wrenches: E6 x E8, E10 x E12, E14 x E18, E20 x E24
Measurement Type
Torx(R)
Standards
ANSI, ASME B107.100-2010 (B107.66)
Wrench Material
Alloy Steel
Drive Type
External Torx
Type
Double Box

Description

Ratcheting WrenchSet,4pc,ETorx,DoubleBox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.