4 Piece PITBULL Auto-Bite Tongue & Groove Dual Material Pliers

  • Mfr # 82594C

  • Zoro # G707481482


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Finish
Polished
Wire Cutter
No
Insulated
No
Material
Alloy Steel
Overall Length
13.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82594C
Zoro #
G707481482
UPC #
099575825941
Country of Origin
Viet Nam

Dimensions

Overall Length
13.1 in
Overall Width
13.4 in

Details

Item
Tongue and Groove Dual Material,4 piecess
Finish
Polished
Wire Cutter
No
Insulated
No
Material
Alloy Steel
Tether Capable
Yes
Wire Crimper
No
Handle Style
Straight

Description

Tongue and Groove Dual Material,4 piecess

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.