Zoro Homepage

4 Piece PITBULL Dual Material Mixed Plier Set

  • Mfr # 82203C-06

  • Zoro # G607466527


product price: $79.55
/ea
Free Shipping & Returns

Key Features

Handle Style
Straight
Insulated
No
Tether Capable
Yes
Overall Width
11.4 in
Overall Length
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82203C-06
Zoro #
G607466527
UPC #
099575022364
Country of Origin
Viet Nam

Dimensions

Overall Width
11.4 in
Overall Length
11.6 in

Details

Item
Dual Material Mixed Plier Set 4 pieces
Handle Style
Straight
Insulated
No
Tether Capable
Yes
Material
Alloy Steel
Finish
Polished

Description

Dual Material Mixed Plier Set 4 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.