
4 Piece PITBULL Mixed Dual Material Plier Set
Mfr # 82203-06
Zoro # G507466498
product price: $84.49
/ea
Free Shipping & Returns
Key Features
Overall Width
10.6 in
Handle Style
Straight
Handle Color
Molten Orange
Overall Length
10.7 in
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82203-06
Zoro #
G507466498
UPC #
099575822360
Country of Origin
Viet Nam
Dimensions
Overall Width
10.6 in
Overall Length
10.7 in
Details
Item
Mixed Dual Material Plier Set 4 pieces
Handle Style
Straight
Handle Color
Molten Orange
Finish
Polished
Material
Alloy Steel
Tether Capable
No
Insulated
No
Description
Mixed Dual Material Plier Set 4 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.