41mm 72-Tooth 12 Point Ratcheting Combination Wrench
Mfr # 9141D
Zoro # G7790020
product price: $71.55
/eaKey Features
Finish
Chrome
Head Size
41 mm
Head Offset Angle
5°
Number of Points
12
Tether Style
Tether Capable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9141D
Zoro #
G7790020
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
22 5/8 in
Head Size
41 mm
Details
Finish
Chrome
Head Offset Angle
5°
Number of Points
12
Tether Style
Tether Capable
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Reversing
No
Measurement Type
Metric
Material
Alloy Steel
Drive Type
12 Point
Standards
ANSI, ASME
Description
Ratcheting Combination Wrench, Chrome, Overall Length 22 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.