Zoro Homepage

42 Piece Metric Ratcheting Tap and Die Set

  • Mfr # 3886

  • Zoro # G4230633


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
42
Includes
Ratcheting T-Handle Tap Wrench, Small And Medium Tap Adapters, Die Adapter, Sliding-T for Adapters, Thread Gauge, #5 Screwdriver, Plastic Case
Cutting Sizes
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3886
Zoro #
G4230633
UPC #
082171388620
Country of Origin
Taiwan, Province of China

Dimensions

Cutting Sizes
17
Sizes Included
M3x0.6, M3x0.5, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, 1/8-28 BSP
Size/Range
M3 to M12, 1/8" BSP
Die Thread Sizes Included
1/8"- 28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
75% Thread Drill Size
10.30mm, 10.50mm, 11/32 in, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm, 6.00mm, 8.50mm, H
Min. Tap Thread Size
M3x0.5
Min. Bore Dia.
3mm x 0.50 NC
Max. Tap Thread Size
M12x1.75
Thread Sizes Included
Dies: M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, 1/8 - 28 BSP, Taps: M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, 1/8 - 28 BSP
65% Thread Drill Size
#38, 10.50mm, 11/32 in, 13/64 in, 27/64 in, 3.00mm, 3.40mm, 4.30mm, 8.90mm, C, I
55% Thread Drill Size
#31, #37, 10.90mm, 27/64 in, 3.50mm, 4.40mm, 5.25mm, 7.10mm, 8.90mm, 9.10mm, D
Drill Bit Size
10.20mm, 2.50mm, 2.90mm, 3.30mm, 3.70mm, 4.20mm, 5.00mm, 6.00mm, 6.70mm, 8.50mm, 8.70mm
Tap Sizes Included
1/8 in - 28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25
Max. Die Thread Size
M12x1.75
Overall Length
12 in
Overall Width
7 in

Details

Item
Tap and Die Set
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Pieces
42
Includes
Ratcheting T-Handle Tap Wrench, Small And Medium Tap Adapters, Die Adapter, Sliding-T for Adapters, Thread Gauge, #5 Screwdriver, Plastic Case
Finish
Uncoated
Material
Carbon Steel
Thread Type
Metric
Standards
ASME/ANSI B94.9-1999
Die Type
5/8 in and 1 in Hex
SAE or Metric
Metric
Tap Chamfer
Plug, Taper
Type
Metric, Ratcheting
Die Material
High Speed Steel
Die Shape
Hex
Features
Auto-Locking, Eliminate Hand-Over-Hand Turning, Spring-Loaded Cap, Twist Lock Guide System Reduces The in Walk Back in
Number Of Taps
17
Threads per Inch
28
Die Material Grade
Carbon Steel
Die Finish
Bright (Uncoated)
Thread Standard
Metric
Tap Type
Plug, Taper
Number of Dies in Set
17
Thread Pitch
0.50mm , 0.60mm, 0.70mm, 0.75mm, 0.80mm, 0.90mm, 1.00mm, 1.25mm, 1.50mm, 1.75mm
Case Type
Plastic
Measurement System
Fractional Inch, Metric

Description

Tap and Die Set, Number of Pieces 42, Die Shape Hex, Tap Type Plug, Taper, Die Material High Speed Steel, Thread Sizes Included 1/8 In.-28, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M3x0.5, M3x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25, Die Thread Sizes Included 1/8 In.- 28 BSP, M10 x 1.25, M10 x 1.50, M11 x 1.50, M12 x 1.50, M12 x 1.75, M3 x 0.50, M3 x 0.60, M4 x 0.70, M4 x 0.75, M5 x 0.80, M5 x 0.90, M6 x 1.00, M7 x 1.00, M8 x 1.25, M9 x 1.00, M9 x 1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.