44 oz. Dead Blow Hammer with Polyurethane Head
Mfr # 82243
Zoro # G0429375
product price: $42.99
/eaKey Features
Hammer Style
Dead Blow
Material
Steel
Head Weight
2.75 lb
Head Length
5.1 in
Tether Capable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82243
Zoro #
G0429375
UPC #
099575822438
Country of Origin
Taiwan, Province of China
Dimensions
Head Length
5.1 in
Face Diameter
2.3 in
Overall Length
15 in
Handle Length
6.7 in
Details
Item
Dead Blow Hammer,Polyurethane Head,49 oz
Hammer Style
Dead Blow
Material
Steel
Head Weight
2.75 lb
Tether Capable
No
Color
Red, Black
Type
Hammers
Description
Dead Blow Hammer,Polyurethane Head,49 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.