45 Piece 1/4" Drive 6 Point Standard Metric Slim Head Mechanics Tool Set

  • Mfr # 81032

  • Zoro # G8309189


product price: $64.99
/ea

Key Features

Number of Pieces
45
Includes
1/4" Drive 72 Tooth Quick Release Locking Flex Slim Head Ratchet 6",1/4" Drive 72 Tooth Quick Release Locking Flex Slim Head Ratchet 12",1/4" Drive Extension 4",1/4" Drive 6 Point Standard Metric Socket 4mm,1/4" Drive 6 Point Standard Metric Socket 5,6,7,8,9,10MM.
SAE or Metric
Metric
Features
Corrosion Resistant, Durability, Flush-Mounted, Locking Flex-Head, Multi-Functional Adaptor Head, Off-Corner Loading Design, Slim Line Head Design, Strength, Wider Variety of Fasteners
Inspection and Retrieving Tools Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81032
Zoro #
G8309189
UPC #
099575810329
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size1
1/4 in
For Fastener Sizes
10, 4, 5, 6, 7, 8, 9

Details

Item
Tool Set,45 pcs.,1/4" Drive,Slim Head MM
Number of Pieces
45
Includes
1/4" Drive 72 Tooth Quick Release Locking Flex Slim Head Ratchet 6",1/4" Drive 72 Tooth Quick Release Locking Flex Slim Head Ratchet 12",1/4" Drive Extension 4",1/4" Drive 6 Point Standard Metric Socket 4mm,1/4" Drive 6 Point Standard Metric Socket 5,6,7,8,9,10MM.
SAE or Metric
Metric
Features
Corrosion Resistant, Durability, Flush-Mounted, Locking Flex-Head, Multi-Functional Adaptor Head, Off-Corner Loading Design, Slim Line Head Design, Strength, Wider Variety of Fasteners
Inspection and Retrieving Tools Included
None
Number of Cutting Tools
0
Tool Families Included
Drivers and Bits, Sockets and Accessories, Wrenches
Cutting Tools Included
None
Miscellaneous Tools Included
Bit Holder
Putty Knives and Scrapers Included
None
Number of Miscellaneous Tools
1
Wrenches Included
None
Tool Storage Type Included
Bit Holder
Sub-Category
Mechanics Tool Set
Number of Wrenches
0
Number of Inspection and Retrieving Tools
0
Pliers Included
None
Number of Pliers
0
Finish
Full Polished Chrome
Material
Alloy steel
Primary Application
Mechanics
Measurement Type
Metric
Number of Measuring and Testing Tools
0
Number of Plumbing Tools
0
Number of Abrasives and Finishing Tools
0
Sockets, Drive Tools, and Accessories Included
None
Number of Sockets, Drive Tools, and Accessories
0
Plumbing Tools Included
None
Number of Electrical and Telecom Tools
0
Abrasives and Finishing Tools Included
None
Electrical and Telecom Tools Included
None
Measuring and Testing Tools Included
None
Number of Putty Knives and Scrapers
0
Handle Style
Contoured
Standards
ANSI, ASME
Magnetic/Nonmagnetic
Nonmagnetic
Drive Type
6 Point

Description

Tool Set,45 pcs.,1/4 In. Drive,Slim Head MM, Measurement Type Metric, Drive Size 1/4 in, Number of Pieces 45, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, For Fastener Sizes 4 mm to 13 mm, Measuring and Testing Tools Included None, Miscellaneous Tools Included Bit Holder, Number of Pliers 0, Number of Wrenches 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.