Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48 Piece 1/4" Drive 6 Point Standard & Deep Impact SAE/Metric Socket Set

  • Mfr # 84902

  • Zoro # G0437276


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
48
Measurement Type
SAE/Metric
Impact Rated
No
Product Type
Impact Socket Set,48pc,SAE/Metric,1/4in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84902
Zoro #
G0437276
UPC #
099575849022
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Impact Socket Set
Number of Pieces
48
Measurement Type
SAE/Metric
Impact Rated
No
Product Type
Impact Socket Set,48pc,SAE/Metric,1/4in
Finish
Manganese Phosphate
Material
Chrome-Molybdenum (Cr-Mo)
Type
Socket
Drive Type
6 Point
ASME Standard
B107.2/B107.33M

Description

Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style Not Applicable, Drive Size 3/8 in, SAE, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.