Zoro Homepage

49 Piece 1/2" Drive 6 Point Standard & Deep SAE/Metric Mechanics Tool Set

  • Mfr # 80700D

  • Zoro # G0883176


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
49
Finish
Chorme
Ratchets Included
Teardrop Ratchet
Standards
ASME B107.1, B107.5M, B1007.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80700D
Zoro #
G0883176
UPC #
099575807008
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
Various
Socket Size Range
7/16" to 15/16", 10mm to 19mm
Sizes Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", `15/16", 1", 1-1/16", 1-1/8"
Socket Depth
Standard/Deep

Details

Item
49Pc 1/2Dr 6Pt Socket Set
Number of Pieces
49
Finish
Chorme
Ratchets Included
Teardrop Ratchet
Standards
ASME B107.1, B107.5M, B1007.10
Number of Points
6
Tether Capable
Tether Capable
Features
Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings; 84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Off-Corner Loading Design to Reduce Fastener Rounding.
SAE or Metric
SAE, Metric
Impact Rated
No
Sockets Included
Yes
Measurement Type
SAE/Metric
Deep Socket Point Styles Included
6
Meets/Exceeds
ASME B107.1, B107.5M, B1007.10
Std. Socket Point Styles Included
6
Tether Style
Tether Capable
Product Type
49Pc 1/2Dr 6Pt Socket Set
Includes
84 Tooth Full Polish Chrome Thin Profile Ratchet; Knurled Full Polish Chrome Extensions; Sockets Feature Surface DriveĀ® Technology To Reduce Fastener Rounding; Includes Storage Case; Full Polish Chrome Sockets With Large Hard Stamp Size Markings
ASME Standard
B107.1, B107.5M, B1007.10
Drive Type
6 Point
Material
Alloy Steel

Description

49Pc 1/2Dr 6Pt Socket Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.