Zoro Homepage

5 Piece 72-Tooth 12 Point Reversible S-Shape Double Box Ratcheting Metric Wrench Set

  • Mfr # 85299

  • Zoro # G0441975


product price: $157.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Size
10mm x 12mm, 11mm x 13mm, 14mm x 16mm, 15mm x 17mm, 19mm x 22mm
Wrench Style
S-Shape, Double Box End
Number of Points
12
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85299
Zoro #
G0441975
UPC #
082171852992
Country of Origin
Taiwan, Province of China

Dimensions

Size
10mm x 12mm, 11mm x 13mm, 14mm x 16mm, 15mm x 17mm, 19mm x 22mm

Details

Item
Ratcheting Wrench Set,5pc,S-Shape,Metric
SAE or Metric
Metric
Wrench Style
S-Shape, Double Box End
Number of Points
12
Number of Pieces
5
Ratcheting
Yes
Measurement Type
Metric
Includes
(5) 12 Point S-Shaped Reversible Double Box Ratcheting Wrenches: 10mm x 12mm, 11mm x 13mm, 14mm x 16mm, 15mm x 17mm, 19mm x 22mm
Reversing
Yes
Finish
Full Polish Chrome
Wrench Material
Alloy Steel
Standards
ANSI, ASME B107.100-2010 (B107.66)
Drive Type
12 Point
Type
Double Box

Description

Ratcheting Wrench Set,5pc,S-Shape,Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.