5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14"
Mfr # 81002D
Zoro # G0447006
product price: $30.49
/eaKey Features
Drive Size
1/4"
Overall Length
2"; 3"; 4"; 6"; 14"
Finish
Full Polished Chrome
Number of Pieces
5
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81002D
Zoro #
G0447006
UPC #
099575810022
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Overall Length
2"; 3"; 4"; 6"; 14"
Details
Item
Extension Set
Finish
Full Polished Chrome
Number of Pieces
5
SAE or Metric
SAE
Drive Type
Square
Number of Points
4
Material
Alloy Steel
Description
Socket Extension Set, Output Drive Size 1/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 1/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 2 in, 3 in, 6 in, 10 in, 14 in, Alloy Steel, Full Polish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.