5 Piece 72-Tooth 12 Point XL GearBox Double Box Ratcheting Metric Wrench Add-On Set
Mfr # 85987
Zoro # G0929015
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Polished
SAE or Metric
Metric
Number of Points
12
Number of Pieces
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85987
Zoro #
G0929015
UPC #
082171859878
Country of Origin
Taiwan, Province of China
Details
Item
Ratcheting Wrench Set
Material
Alloy Steel
Finish
Polished
SAE or Metric
Metric
Number of Points
12
Number of Pieces
5
Wrench Style
XL Double Box
Number of Geared Teeth
72
Accessories
Tray
Min. Arc Swing
5 Degrees
Flexible Head
No
Type
Double Box
Standards
ANSI, ASME
Drive Type
12 Point
Description
Ratcheting Wrench Set, Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.