Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Piece Flex Head Flare Nut SAE Wrench Set

  • Mfr # 81910

  • Zoro # G0443287


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, ASME
SAE or Metric
SAE
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Flare Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81910
Zoro #
G0443287
UPC #
099575819100
Country of Origin
China

Details

Item
SAE Flex Flare Nut Wrench Set,5 pc.
Standards
ANSI, ASME
SAE or Metric
SAE
Material
Alloy Steel
Finish
Full Polish Chrome
Type
Flare Nut

Description

SAE Flex Flare Nut Wrench Set,5 pc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.