5 Piece PITBULL Cushion Grip Pliers Set in Foam Storage Tray

  • Mfr # GWMSPLR01

  • Zoro # G910914180


product price:  $129.00
/ea
Free Shipping & Returns

Key Features

Handle Style
Straight
Plier Material
Alloy Steel
Number of Pieces
5
Insulated
No
Tether Ready
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWMSPLR01
Zoro #
G910914180
UPC #
099575101137
Country of Origin
Viet Nam

Details

Handle Style
Straight
Plier Material
Alloy Steel
Number of Pieces
5
Insulated
No
Tether Ready
Yes
Material
Alloy Steel
Type
General Purpose Tools

Description

Plier Set, ESD-Safe Yes, Insulated No, Number of Pliers 5, Plier Types Diagonal, Linesman, Long Nose, Slip-Joint, Tongue and Groove, Pliers Included 10 in Tongue and Groove, 7 in Diagonal Cutter, 8 in Linesman, 8 in Long Nose, 8 in Slip-Joint, Jaw Opening Type Manual, Grip Style Standard Cushion, Additional Tool Functions Conduit Gripper, Container Type Foam Tray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.