51 Piece 1/4" Drive 6 Point 120XP Standard & Deep SAE/Metric Mechanics Tool Set
Mfr # 80300P
Zoro # G0446960
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Number of Pieces
51
Finish
Chorme
Sockets Included
Yes
Ratchets Included
Teardrop Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80300P
Zoro #
G0446960
UPC #
099575830105
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Socket Size Range
3/16" to 9/16", 4mm to 15mm.
Overall Length
Various
Sizes Included
3/16",7/32",1/4",9/32",5/16",11/32",3/8",7/16",1/2",9/16",4mm,5mm,5.5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm.
Details
Item
120XPTM Standard & Deep Mechanics Tool Set
Number of Pieces
51
Finish
Chorme
Sockets Included
Yes
Ratchets Included
Teardrop Ratchet
Standards
ASME
Std. Socket Point Styles Included
6
Deep Socket Point Styles Included
6
Tether Capable
Not Tether Capable
Meets/Exceeds
ASME
Measurement Type
SAE/Metric
SAE or Metric
SAE, Metric
Impact Rated
No
Number of Points
6
Features
Product Type
Standard And Deep Socket Set,51 Pc.
Includes
Includes storage case
Drive Type
6 Point
Material
Alloy Steel
Description
Standard And Deep Socket Set,51 Pc., Standard Socket Count/Style (51) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 10 mm, 11 mm, 11/32 in, 12 mm, 13 mm, 14 mm, 15 mm, 3/8 in, 4 mm, 5 mm, 5.5 mm, 5/16 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in, Standard 6-Point: 3/16 in, Deep Socket Count/Style (23) 6-Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.