Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" 120XP Universal Spline XL Ratcheting Combination Wrench

  • Mfr # 86433

  • Zoro # G0427957


product price: $18.55
/ea

Key Features

Finish
Chrome
Number of Points
6, 12
Overall Length
6 in
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86433
Zoro #
G0427957
UPC #
099575864339
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Size
5/16"
Head Size
5/16 in
Wrench Length Style
Extra Long
Head Thickness
3/16 in, 1/4 in

Details

Finish
Chrome
Number of Points
6, 12
SAE or Metric
SAE
Wrench Style
XL Combination, Spline, Open End
Material
Alloy Steel
Item
Combination Ratcheting Wrench,5/16 in.
Reversing
No
Min. Arc Swing
3 Degrees
Standards
ASME B107.6
Tether Style
Tether Capable
Anti-Slip Design
Yes
Opening Type
Rounded
Handle Type
One Piece
Weight
0.12 lb
Box End Type
Spline Box End
Measurement Type
SAE
Head Type
Standard
Corrosion Resistant
Yes
Opening Angle (Deg.)
15 Degrees
Insulated
No
Ratcheting
Yes
Head Offset Angle
0 Degrees
Handle Color
Silver
Non-Magnetic
No
Nonsparking
No
Drive Type
Spline

Description

Combination Ratcheting Wrench,5/16 in., Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 6 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 3/16 in, 1/4 in, SAE, Rounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.